5000 Raceway Left End Cap

Item #: 0465867

Cat #: 5010LGY

UPC: 786776515046

$ 4.35 EA
Company wide:
0 in stock
Non-Metallic, Left End Cap, 5000 Series. Size: 5-29/32" Length, 1-3/16" Width, 5/16" Depth. PVC, Gray.

Overview

Non-Metallic, Left End Cap, 5000 Series. Size: 5-29/32" Length, 1-3/16" Width, 5/16" Depth. PVC, Gray.

For closing left end of Access 5000 Series Raceway Base.

Also known as: 786776515046, 5010LGY, WMD5010LGY

Specifications

Width: 1 3/16 in
Length: 5 29/32 in
Depth: 5/16 in
Color: Gray
Width: 1 3/16 in
Depth: 5/16 in
Length: 5 29/32 in
Color: Gray