Cover Plate Flange, Square, 3-Gang, Brass

Item #: 0465731

Cat #: 837B

UPC: 786564524212

$ 216.95 EA
Company wide:
4 in stock
3-Gang, Cover Plate Flange, Brass. WxL: 13-1/3" x 6". Accepts MAB6TJ, MAB3S2, and CM Series Open System Adapters. For use in Carpet and Tile Applications.

Overview

3-Gang, Cover Plate Flange, Brass. WxL: 13-1/3" x 6". Accepts MAB6TJ, MAB3S2, and CM Series Open System Adapters. For use in Carpet and Tile Applications.

OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.

Also known as: 786564524212, 837B, WMD837B, faceplate

Specifications

Gangs: 3
Material: Brass
Gangs: 3
Material: Brass