Breaker, Plug-On, BR Type, 3P, 70A, 22kAIC, 240VAC, 3" Width

Item #: 0465724

Cat #: BRH370

UPC: 786676372800

$ 1299.44 EA
Company wide:
0 in stock
Breaker, Plug-On, BR Type, 3-Pole, 70 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width

Overview

Breaker, Plug-On, BR Type, 3-Pole, 70 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width
Also known as: 786676372800, BRH370, CUTBRH370

Specifications

Poles: 3
Amps: 70
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 70
Family / Style: BR