200A, Meter Center, CH Type, 22 kAIC, Flush, Feed Through Lugs

Item #: 0465668

Cat #: CMBE88B200BTF

UPC: 782114848975

$ 631.05 EA
Company wide:
27 in stock
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 8 Distribution, Main Breaker Included CSH2200N, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount. Includes: Feed-Through Lugs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 8 Distribution, Main Breaker Included CSH2200N, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount. Includes: Feed-Through Lugs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breaker EUSERC Catalog#:CMBE88B200BTF Eaton Meter Breaker EUSERC Type CH , CSR2200N main breaker,Distribution section, 200A, 120/240V, Ring, 8 spaces, 8 circuits, 22 kAIC,Flush mounting

Also known as: 782114848975, CMBE88B200BTF, CUTCMBE88B200BTF, mobile pack, all in one

Specifications

Amps: 200
Mounting: Flush
Circuits: 8
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Height: 31.500 in
Depth: 6.300 in
Width: 17.300 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Circuits: 8
Volts AC: 120/240
Sockets: 1
Depth: 6.300 in
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Phase: 1
Jaws: 4
Height: 31.500 in
Width: 17.300 in
Interrupt Rating AC: 22 kA