ABB S202U-K0.5 MCB 2P K 0.5A 240 BC

Item #: 0465629

Cat #: W199DX2

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MSD W199DX-2 12VDC SPST N.C D.B

Overview

MSD W199DX-2 12VDC SPST N.C D.B
Also known as: W199DX2, MSDW199DX2

Specifications

No Specifications Available