42" Enclosure, Screw-On Cover, Series 420, 42" H x 14.3" W x 3.6" D

Item #: 0465622

Cat #: 47605-42W

UPC: 078477046104

$ 223.26 EA
Company wide:
57 in stock
Documents & Guides
42" Enclosure with Screw-On Cover, Series 420, Dimensions: 42" H x 14.3" W x 3.6" D, Color: White.

Overview

42" Enclosure with Screw-On Cover, Series 420, Dimensions: 42" H x 14.3" W x 3.6" D, Color: White.

SMC Structured Media Enclosure with Cover, 42-Inch, White

Also known as: 078477046104, 47605-42W, LEV4760542W

Specifications

Height: 42 in
Mounting: Surface
Size: 42 in
Color: White
Material: Steel
Width: 14.300 in
Depth: 3.600 in
Height: 42 in
Size: 42 in
Material: Steel
Depth: 3.600 in
Mounting: Surface
Color: White
Width: 14.300 in