1
more

2 Light 14" Semi-Flush Mount Fixture, Brushed Nickel
Item #: 0465580
Cat #: P350060-009
UPC: 785247207732
$ 108.38 EA
Company wide:
0
in stock
Documents & Guides
Two Light 14" Semi-Flush Mount Fixture, 14 Inch x 14 Inch x 8.875 Inch, Brushed Nickel Finish
Overview
Two Light 14" Semi-Flush Mount Fixture, 14 Inch x 14 Inch x 8.875 Inch, Brushed Nickel Finish
The Leap collection features etched glass shades that are slightly larger in scale to complement contemporary design trends. This two-light semi-flush convertible is finished in Brushed Nickel.
Also known as: 785247207732, P350060-009, PROP350060009
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 14 in |
| Shape: | A19 (Arbitrary) |
| Standards: | California Proposition 65 |
| Finish: | Brushed Nickel |
| Base: | Medium Screw (E26) |
| Diameter: | 14 in |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Shape: | A19 (Arbitrary) |
| Finish: | Brushed Nickel |