Junction Splice Clamp

Item #: 0465543

Cat #: SB2101ABZ

UPC: 782051128789

$ 45.98 EA
Company wide:
0 in stock
Documents & Guides
90° Junction Splice Clamp, Material: Steel, Finish: Black Zinc. Includes: (2) Clamps & Hardware.

Overview

90° Junction Splice Clamp, Material: Steel, Finish: Black Zinc. Includes: (2) Clamps & Hardware.

A complete system of top quality, time saving products, designed for surface metal raceways, lighting and cable supports. Innovative designs offer many installation advantages. The surface raceways are U.L. listed and meet the requirements of the National Electrical Code, Article 384.

Also known as: 782051128789, SB2101ABZ, BLISB2101ABZ

Specifications

Type: Splice Kit
Color: Black
Material: Steel
Type: Splice Kit
Material: Steel
Color: Black