7in Sds Maximum Core Bit Shank

Item #: 0465488

Cat #: DW5911

UPC: 028874059115

Company wide:
0 in stock
Documents & Guides
No Documents Available
Shank Size: 7in, Features: Alternating Tooth Design; Low Friction Core Body

Overview

Shank Size: 7in, Features: Alternating Tooth Design; Low Friction Core Body

With a hardened steel body and tungsten carbide teeth, DeWALT® 2-piece carbide core bits are durable and efficient. An alternating tooth design delivers helps to increased durability and fast centering. A low friction core body accelerates drilling, and an innovative 2-piece design boosts versatility.

Also known as: 028874059115, DW5911, DEWDW5911

Features & Benefits

  • Tungsten carbide teeth for maximum durability
  • Hardened steel body for increased durability
  • Alternating tooth design delivers increased durability and quicker centering
  • Low friction core body provides faster drilling

Specifications

Length: 7 in
Type: SDS Bit
Length: 7 in
Type: SDS Bit