3 TC40 MOLDED 5DEG CPLG

Item #: 0465441

Cat #: 6141530

UPC: 088700041608

Company wide:
0 in stock

Overview

3 in. Schedule 40 5-Degree Coupling

CANTEX 6141530 is a 3 in. Schedule 40 5-Degree Coupling used to join lengths of conduit pipe together with a 5-degree change in direction

Also known as: 088700041608, 6141530, CTX6141530

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC