MTG HOOD 90DEG.STANCHION 1-1/2

Item #: 0465435

Cat #: KPST150

UPC: 781381548496

$ 46.32 EA
Clearance
Price good while supplies last
Company wide:
25 in stock
Documents & Guides
Mounting Hood, Size: 1-1/2 IN Hub, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: 90 DEG Stanchion, Finish: Baked Gray Epoxy-Clad, For Mercmaster III Low

Overview

Mounting Hood, Size: 1-1/2 IN Hub, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: 90 DEG Stanchion, Finish: Baked Gray Epoxy-Clad, For Mercmaster III Low
Also known as: 781381548496, KPST150, APPKPST150

Specifications

Type: Mounting Hood
Material: Aluminum
Type: Mounting Hood
Material: Aluminum