Weatherproof Cover, Round, (3) 1/2" Outlet, 4-1/2" Diameter, Aluminum Die Cast

Item #: 0465365

Cat #: SJ-31

UPC: 042269718135

$ 22.45 EA
Company wide:
0 in stock
Documents & Guides
RDT SJ-31 4 1/2inchRND BLNK J

Overview

RDT SJ-31 4 1/2inchRND BLNK J
Also known as: 042269718135, SJ-31, RDTSJ31

Specifications

Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Silver
Threaded Outlet Diameter: 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 3