Weatherproof Box Extension, 4-1/8" Diameter, (4) 1/2" Outlets, Aluminum Die Cast

Item #: 0465362

Cat #: SE-48

UPC: 042269719255

$ 86.58 EA
Company wide:
0 in stock
Documents & Guides
RDT SE-48 4-HOLE 3/4inch ROUN

Overview

RDT SE-48 4-HOLE 3/4inch ROUN
Also known as: 042269719255, SE-48, RDTSE48

Specifications

Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Color: Silver
Threaded Outlet Diameter: 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 4