6" Fiberglass 90° Elbow, 60" Radius, Black, Heavy Wall

Item #: 0465270

Cat #: 6FGHW90X60

UPC:

$ 546.97 EA
Company wide:
133 in stock
Documents & Guides
6 Inch Fiberglass 90 Degree Elbow, 60 Inch Radius, Black, Heavy Wall

Overview

6 Inch Fiberglass 90 Degree Elbow, 60 Inch Radius, Black, Heavy Wall

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 6FGHW90X60, 6FG90X60

Specifications

Color: Black
Material: Fiberglass
Type: Heavy Wall
Diameter: 6 in
Angle: 90°
Sweep Radius: 60 in
Color: Black
Type: Heavy Wall
Angle: 90°
Material: Fiberglass
Diameter: 6 in
Sweep Radius: 60 in