Disconnect Switch, Pistol Handle Shaft, 6 x 430 mm

Item #: 0465223

Cat #: OXP6X430

UPC: 417019141479

$ 40.58 EA
Company wide:
43 in stock
Pistol Handle Shaft. Size: 6 x 430 mm (16.93"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 6 x 430 mm (16.93"). For use with Pistol Handles.

The adjustable shaft (for external handles), mounting feet, along with snap-on auxiliary contacts and terminal shrouds create considerable savings in terms of installation time and costs. For example, the shaft can be adjusted to various installation depths, which eliminates the need for special cutting tools. This decreases handle installation times by up to 50%

Also known as: 417019141479, OXP6X430, ABBOXP6X430

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 16.930 in
Diameter: 6 mm
Length: 16.930 in
Type: Accessories, Shaft