Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50

Item #: 0465106

Cat #: B8C

UPC: 785037905428

$ 0.97 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, Seamless, Wire Range: 12 - 10 AWG, 600V, Color: Yellow. Package of 50. **Order in Multiples of 50**

Overview

Butt Connector, Nylon-Insulated, Seamless, Wire Range: 12 - 10 AWG, 600V, Color: Yellow. Package of 50. **Order in Multiples of 50**
Also known as: 785037905428, B8C, PENB8C

Specifications

Material: Copper, Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Copper, Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow