Can & Trim Combo Kit, NEMA 3R, 60" x 20" x 5.75", Surface

Item #: 0465076

Cat #: GWPBQ2060PR

UPC: 782116064038

$ 1944.16 EA
Company wide:
62 in stock
Documents & Guides
Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 60" x 20" x 5.75".

Overview

Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 60" x 20" x 5.75".

Eaton’s Pow-R-Line panelboards (1a & 2a) provide ideal solutions for lighting and appliance branch circuit protection up to 600Y/347VAC. Standard designs offer a wide selection and allow for easy installation. Increased series ratings provide higher short circuit ratings using standard bolt-on or plug-on breakers. UL listed kits can provide field conversion from main lugs to main circuit breaker.

Also known as: 782116064038, GWPBQ2060PR, CUTGWPBQ2060PR

Specifications

Height: 60 in
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Height: 60 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface