Can & Trim Combo Kit, NEMA 3R, 48" x 20" x 5.75", Surface

Item #: 0465075

Cat #: GWPBQ2048PR

UPC: 782116064021

$ 1943.71 EA
Company wide:
67 in stock
Documents & Guides
Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 48" x 20" x 5.75".

Overview

Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 48" x 20" x 5.75".

Eaton’s Pow-R-Line panelboards (1a & 2a) provide ideal solutions for lighting and appliance branch circuit protection up to 600Y/347VAC. Standard designs offer a wide selection and allow for easy installation. Increased series ratings provide higher short circuit ratings using standard bolt-on or plug-on breakers. UL listed kits can provide field conversion from main lugs to main circuit breaker.


Also known as: 782116064021, GWPBQ2048PR, CUTGWPBQ2048PR

Specifications

Mounting: Surface
Height: 48 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Height: 48 in