
Can & Trim Combo Kit, NEMA 3R, 36" x 20" x 5.75", Surface
Item #: 0465074
Cat #: GWPBQ2036PR
UPC: 782116064014
$ 1942.94 EA
Company wide:
46
in stock
Documents & Guides
Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 36" x 20" x 5.75".
Overview
Can & Trim Combo Kit. NEMA 3R, Surface Mount, Galvanized Steel Can and Gray Painted Steel Trim. H x W x D: 36" x 20" x 5.75".
Eaton’s Pow-R-Line panelboards (1a & 2a) provide ideal solutions for lighting and appliance branch circuit protection up to 600Y/347VAC. Standard designs offer a wide selection and allow for easy installation. Increased series ratings provide higher short circuit ratings using standard bolt-on or plug-on breakers. UL listed kits can provide field conversion from main lugs to main circuit breaker.
Also known as: 782116064014, GWPBQ2036PR, CUTGWPBQ2036PR
Specifications
| Mounting: | Surface |
| Height: | 36 in |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |
| Height: | 36 in |