1
more

Breaker, 50A, 2P, 600V, 250 VDC, 65 kAIC, Type HFD
Item #: 0465061
Cat #: HFD2050
UPC: 786679175422
$ 1385.34 EA
Company wide:
0
in stock
Documents & Guides
50 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
50 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 786679175422, HFD2050, CUTHFD2050
Specifications
| Mounting: | Panel |
| Volts DC: | 250 |
| Poles: | 2 |
| Volts AC: | 600 |
| Amps: | 50 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Poles: | 2 |
| Amps: | 50 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |