PRL2A Interior, 400A, 480Y/277V, 42 Circuits

Item #: 0465057

Cat #: PRL2A3400X42CSF

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Panelboard Interior, 400 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 42-Space, 42-Circuits, Copper Bus, Breaker Type: GHB. Includes: Through Feed Breaker Provision up to a Maximum of 225 Amps (Main Breaker or Main Lug). ***For use with 72" Can & Trim***

Overview

Panelboard Interior, 400 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 42-Space, 42-Circuits, Copper Bus, Breaker Type: GHB. Includes: Through Feed Breaker Provision up to a Maximum of 225 Amps (Main Breaker or Main Lug). ***For use with 72" Can & Trim***
Also known as: PRL2A3400X42CSF, CUTPRL2A3400X42CSF

Specifications

Type: Main Breaker
Spaces: 42
Phase: 3
Volts AC: 480, 277
Amps: 400
Circuits: 42
Type: Main Breaker
Phase: 3
Amps: 400
Spaces: 42
Volts AC: 480, 277
Circuits: 42