
#6 x 1-5/8" Drywall Screw, Black Oxide Steel, 400 Pack
Item #: 0465014
Cat #: DWT6158
UPC: 781002581260
$ 0.11 EA
Company wide:
12,800
in stock
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 1-5/8". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 400 ***Dottie Part # 58126***
Overview
Drywall Screw, Phillips Bugle Head, Size: #6 x 1-5/8". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 400 ***Dottie Part # 58126***
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp double lead point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002581260, DWT6158, 6158DW400PK
Specifications
| Screw Head: | Bugle |
| Drive: | Phillips |
| Color: | Black |
| Size: | # 6 |
| Material: | Steel |
| Length: | 1 5/8 in |
| Thread: | Fine |
| Screw Head: | Bugle |
| Color: | Black |
| Material: | Steel |
| Thread: | Fine |
| Drive: | Phillips |
| Size: | # 6 |
| Length: | 1 5/8 in |