Window Door, Upper Front

Item #: 0464976

Cat #: PDW46F

UPC: 783510367091

$ 1558.89 EA
Company wide:
0 in stock
Doors for Upper Front of ProLineÖ Sloped Fronts, fits 407x600mm, Lt Gray, Steel

Overview

Doors for Upper Front of ProLineÖ Sloped Fronts, fits 407x600mm, Lt Gray, Steel

Solid 16 gauge steel doors are available with or without windows. Doors are hinged at lower edge and have quarter-turn latches. A stop arm assembly holds the door at 95 degrees (horizontal) from its closed position. Standard latch and insert options are available. Ground stud and mounting hardware are included. Seamless polyurethane foam-in-place gasket assures watertight and dust-tight seal. Window doors feature a maximum size .25-in.-thick polycarbonate window with a smoke-gray tint. Window is field-replaceable. Finish is RAL 7035 textured light-gray polyester powder paint or Type 304 stainless steel.

Also known as: 783510367091, PDW46F, HOFPDW46F

Specifications

Material: Steel
Height: 15.750 in
Width: 23.620 in
Depth: 22.230 in
Material: Steel
Width: 23.620 in
Height: 15.750 in
Depth: 22.230 in