Series C Motor Circuit Protector

Item #: 0464956

Cat #: HMCPS150T4C

UPC: 786679232682

$ 3066.31 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 150 Amp, 600 Vac, 250 Vdc, 450 - 1500 Mag.trip

Overview

Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 150 Amp, 600 Vac, 250 Vdc, 450 - 1500 Mag.trip
Also known as: 786679232682, HMCPS150T4C, CUTHMCPS150T4C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150