Wireway, 3r, Str. Section, Male

Item #: 0464923

Cat #: F88T3R12

UPC: 783510437992

$ 311.06 EA
Company wide:
0 in stock
Documents & Guides
Wireway, Lay-In Type 1 Screw Cover, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 1 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS

Overview

Wireway, Lay-In Type 1 Screw Cover, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 1 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS
Also known as: 783510437992, F88T3R12, HOFF88T3R12

Specifications

Length: 12 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 12 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)