LED Floodlight, 86 Watt, 11250 Lumen, 4500K, 120-277V

Item #: 0464825

Cat #: PFLXW86LEDS

UPC: 765364926136

Call for price
Company wide:
0 in stock
Documents & Guides
LED Extra-Wide Floodlight, 86 Watt, 11250 Lumen, 4500K, 82 CRI, 120-277Volt , 0-10V Dimming, Factory Installed Slipfitter

Overview

LED Extra-Wide Floodlight, 86 Watt, 11250 Lumen, 4500K, 82 CRI, 120-277Volt , 0-10V Dimming, Factory Installed Slipfitter
Also known as: 765364926136, PFLXW86LEDS, ATAPFLXW86LEDS

Specifications

Wattage: 86
Color: Black
Color Temperature: 4500 (Cool White)
Mounting: Slipfitter
Lumens: 11250
Light Technology: LED
Dimmable: Yes
Wattage: 86
Color Temperature: 4500 (Cool White)
Lumens: 11250
Dimmable: Yes
Color: Black
Mounting: Slipfitter
Light Technology: LED