FDPWT 3633R 100-100A 600V, 5X TWIN

Item #: 0464792

Cat #: FDPWT3633R

UPC: 786679651667

$ 4357.44 EA
Company wide:
0 in stock
Documents & Guides
Fusible panelboard switch, FDPW, Unit 1: 100A, Unit 2: 100A, Three-pole, 600 Vac, 200 kAIC, #14-1/0, Class R fuses, 30 hp at 240 Vac, 60 hp at 480 Vac, 75 hp at 600 Vac, Twin, horizontal, Branch

Overview

Fusible panelboard switch, FDPW, Unit 1: 100A, Unit 2: 100A, Three-pole, 600 Vac, 200 kAIC, #14-1/0, Class R fuses, 30 hp at 240 Vac, 60 hp at 480 Vac, 75 hp at 600 Vac, Twin, horizontal, Branch
Also known as: 786679651667, FDPWT3633R, CUTFDPWT3633R

Specifications

Poles: 3
Horsepower: 75, 30, 60
Amps: 100
Interrupt Rating DC: 200
Poles: 3
Amps: 100
Horsepower: 75, 30, 60
Interrupt Rating DC: 200