75Ohm Termination Caps

Item #: 0464747

Cat #: 40984

UPC: 078477965016

$ 1.92 EA
Company wide:
15 in stock
Termination Cap for Female F Connectors, 75 Ohm

Overview

Termination Cap for Female F Connectors, 75 Ohm

75 Ohm Termination Caps for Female F-Connectors

Also known as: 078477965016, 40984, LEV40984

Specifications

Type: F-Connector, Termination Cap
Type: F-Connector, Termination Cap