Cover Plate Flange, 1-Gang, Non-Metallic

Item #: 0464693

Cat #: 817PCC-BRN

UPC: 786564542308

$ 47.81 EA
Company wide:
0 in stock
Cover Plate Flange, 1-Gang, Non-Metallic, Brown. W x L: 4-3/4 x 5-3/4 Inch. For use with: 829PFLRT, 829PFL Covers and Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.

Overview

Cover Plate Flange, 1-Gang, Non-Metallic, Brown. W x L: 4-3/4 x 5-3/4 Inch. For use with: 829PFLRT, 829PFL Covers and Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.

One-gang nonmetallic carpet flange. Accepts a 6A communication adapter (CM-MAB), and Ortronics MAB3S2 and MAB6TJ adapters. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.

Also known as: 786564542308, 817PCC-BRN, WMD817PCCBRN

Specifications

Color: Brown
Gangs: 1
Material: Brass
Color: Brown
Material: Brass
Gangs: 1