Inter Spacer- 6" X 3"

Item #: 0464692

Cat #: 5336041

UPC: 088700538955

Company wide:
0 in stock

Overview

6 x 3 in. Intermediate Spacer

CANTEX 5336041 is a 6 x 3 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 6 x 3 in. Intermediate Spacer can handle up to 6" diameter conduit with 3" spacing between conduit runs.

Also known as: 088700538955, 5336041, CTX5336041

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in