
Magnetic Screwdriver Bit Set With Tough Case, 29 Pieces, Steel
Item #: 0464634
Cat #: DW2162
UPC: 028874121621
Company wide:
0
in stock
Documents & Guides
No Documents Available
Dewalt; Screwdriving Set; Tough Case; Number Of Pieces: 29; Includes: 1 In Phillips Bit Tips: (1) #1, (10) #2, (1) #3, 1 In Slotted Bit Tips: (1) #6, (2) #8, (1) #10, 1 In Square Recess Bit Tips: (1) #1, (6) #2, (1) #3, 2 In Phillips Powerbit: (1) #2, 2 In Square Recess Power Bit: (1) #2, Nutdrivers: (1) 1/4 In, (1) 5/16 In, 2 In Magnetic Bit Tip Holder: (1), Tough Case
Overview
Dewalt; Screwdriving Set; Tough Case; Number Of Pieces: 29; Includes: 1 In Phillips Bit Tips: (1) #1, (10) #2, (1) #3, 1 In Slotted Bit Tips: (1) #6, (2) #8, (1) #10, 1 In Square Recess Bit Tips: (1) #1, (6) #2, (1) #3, 2 In Phillips Powerbit: (1) #2, 2 In Square Recess Power Bit: (1) #2, Nutdrivers: (1) 1/4 In, (1) 5/16 In, 2 In Magnetic Bit Tip Holder: (1), Tough Case
The DeWALT® 29-piece screwdriver bit set includes: (1) #1 x 1 IN, (10) #2 x 1 IN and (1) #3 x 1 IN Phillips® Bits, (1) #6 x 1 IN, (2) #8 x 1 IN and (1) #10 x 1 IN Slotted Bits, (1) #1 x 1 IN, (6) #2 x 1 IN and (1) #3 x 1 IN Square Recess Bits, (1) 1/4 IN and 5/16 IN Magnetic Nut Setters, (1) #2 x 2 IN Phillips® Power Bit, (1) #2 x 2 IN Square Recess Power Bit and (1) 2 IN Magnetic Bit Tip Holder.
Also known as: 028874121621, DW2162, DEWDW2162
Specifications
No Specifications Available