5 X 4in Core Bit Body

Item #: 0464607

Cat #: DW5906

UPC: 028874059061

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dew Dw5906 5 X 4 Core Bit body

Overview

Dew Dw5906 5 X 4 Core Bit body

Alternating tooth design delivers increased durability and quicker centering. Low friction core body provides faster drilling. Two-piece design provides more versatility than one-piece design. Manufactured by DEWALT.

Also known as: 028874059061, DW5906, DEWDW5906

Specifications

Type: Core, Bit, Spline
Diameter: 5 in
Length: 4 in
Material: Carbide Tipped
Type: Core, Bit, Spline
Length: 4 in
Diameter: 5 in
Material: Carbide Tipped