3-1/2 X 4in Core Bit Body

Item #: 0464605

Cat #: DW5904

UPC: 028874059047

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dew Dw5904 3-1/2 X 4 Core Bit body

Overview

Dew Dw5904 3-1/2 X 4 Core Bit body

Alternating tooth design delivers increased durability and quicker centering. Low friction core body provides faster drilling. Two-piece design provides more versatility than one-piece design.

Also known as: 028874059047, DW5904, DEWDW5904

Specifications

Type: Core, Bit
Diameter: 3 1/2 in
Material: Carbide Tipped
Type: Core, Bit
Material: Carbide Tipped
Diameter: 3 1/2 in