2 X 4in Core Bit Body

Item #: 0464600

Cat #: DW5901

UPC: 028874059016

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dew Dw5901 2 X 4 Core Bit body

Overview

Dew Dw5901 2 X 4 Core Bit body

DEWALT® precision designed the 2 In. x 4 In. Core bit body to deliver the versatility and durability you need on important jobs. A hardened steel body resists breakage, and an alternating tooth design delivers longer life and quicker centering so you improve jobsite efficiency without worrying about the tool. With a low friction core body, drilling speed is increased. DEWALT®'s two-piece body design provides more versatility than a one-piece design, so you can rely on this product, no matter what the job.

Also known as: 028874059016, DW5901, DEWDW5901

Features & Benefits

  • Alternating tooth design delivers increased durability and quicker centering
  • Low friction core body provides faster drilling
  • Two-piece design provides more versatility than one-piece design
  • Hardened steel body resists breakage

Specifications

Type: Hole Saw
Length: 4 in
Diameter: 2 in
Material: Carbide Tipped
Type: Hole Saw
Diameter: 2 in
Length: 4 in
Material: Carbide Tipped