5" Under Eave Vent

Item #: 0464586

Cat #: EVE6

UPC:

Company wide:
0 in stock
Documents & Guides
5" Under Eave Vent, Material: Plastic, Color: White.

Overview

5" Under Eave Vent, Material: Plastic, Color: White.
Also known as: EVE6, OTVEVE6

Specifications

Material: Plastic
Diameter: 5 in
Color: White
Material: Plastic
Color: White
Diameter: 5 in