Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, Green

Item #: 0464571

Cat #: 16R21-UG

UPC: 078477716786

$ 63.51 EA
Company wide:
0 in stock
Documents & Guides
Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green

Overview

Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green

16 Series Single Pole Cam Type Male Panel Receptacle. Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 1/0 To 4/0 - Green

Also known as: 078477716786, 16R21-UG, LEV16R21UG

Specifications

Gender: Male
Color: Green
Amps: 400
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Male
Amps: 400
Volts AC: 600
Color: Green
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)