Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, Black

Item #: 0464570

Cat #: 16R21-UE

UPC: 078477716779

$ 63.51 EA
Company wide:
0 in stock
Documents & Guides
Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Black

Overview

Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Black

16 Series Single Pole Cam Type Male Panel Receptacle Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-Black

Also known as: 078477716779, 16R21-UE, LEV16R21UE

Specifications

Gender: Male
Amps: 400
Color: Black
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Gender: Male
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 400
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)