Lid, Reinforced Concrete, 23-1/4" x 13-3/4", Legend: TELEPHONE

Item #: 0464469

Cat #: N30TTELEPHONE

UPC:

Company wide:
0 in stock
Documents & Guides
Lid, Reinforced Concrete, Bolt Down, 23-1/4" x 13-3/4", Legend: TELEPHONE

Overview

Lid, Reinforced Concrete, Bolt Down, 23-1/4" x 13-3/4", Legend: TELEPHONE
Also known as: N30TTELEPHONE, OLDN30TTELEPHONE

Specifications

Color: Clear
Volts AC: 28
Shape: S8 (Straight)
Light Technology: Incandescent
Wattage: 22.400
Base: Bayonet (BA15s)
Color: Clear
Shape: S8 (Straight)
Wattage: 22.400
Volts AC: 28
Light Technology: Incandescent
Base: Bayonet (BA15s)