DIN Rail, High Rail

Item #: 0464403

Cat #: XUS001736

UPC: 662019037660

$ 174.50 EA
Company wide:
49 in stock
Documents & Guides
DIN Rail, High Rail - 90°, Non-Slotted, DIN 3. Type: PR3.Z2 HR90 ALU. Material: Extruded Aluminum with prepunched 22.5mm feed through holes and prepunched mounting holes. Length: 2 Meters. H x W: 15mm x 35mm.

Overview

DIN Rail, High Rail - 90°, Non-Slotted, DIN 3. Type: PR3.Z2 HR90 ALU. Material: Extruded Aluminum with prepunched 22.5mm feed through holes and prepunched mounting holes. Length: 2 Meters. H x W: 15mm x 35mm.

For more than 80 years, TE engineers and product specialists have partnered with customers to advance innovation in industrial technologies. Together, we develop highly engineered connectivity and sensing solutions that make a connected world possible. At TE, our focus on solving for reliability, durability, and sustainability exemplifies our commitment to progress

Also known as: 662019037660, XUS001736, ENT1SNA150056R0000

Specifications

Length: 2 m
Material: Aluminum
Length: 2 m
Material: Aluminum