Breaker, 100A, 2P, 120/240VAC, 10kAIC

Item #: 0464194

Cat #: BAB2100I

UPC: 782114313015

$ 421.46 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type BAB, Bolt-On, 2-Pole, 100 Amp, 120/240VAC, 10 kAIC, Thermal Magnetic, Shock Tested

Overview

Breaker, Type BAB, Bolt-On, 2-Pole, 100 Amp, 120/240VAC, 10 kAIC, Thermal Magnetic, Shock Tested
Also known as: 782114313015, BAB2100I, CUTBAB2100I

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On