Weatherproof Cover, Round, (3) 1/2" Outlet, 4" Diameter, Aluminum Die Cast, Silver

Item #: 0464091

Cat #: S213E-15R

UPC: 042269007086

$ 45.68 EA
Company wide:
0 in stock
Documents & Guides
RDT S213E-15R COVER ROUND 3-H

Overview

RDT S213E-15R COVER ROUND 3-H

Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble-free installation and years of superior performance. Red Dot® metallic and non-metallic covers help ensure that you meet national electric code requirements, including those for extra duty.

Also known as: 042269007086, S213E-15R, RDTS213E15R

Specifications

Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Silver
Threaded Outlet Diameter: 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 3