Weatherproof Cover, Round, (1) 1/2" Outlet, 4" Diameter, Aluminum Die Cast

Item #: 0464081

Cat #: S211E

UPC: 042269652361

$ 37.69 EA
Company wide:
0 in stock
Documents & Guides
RDT S211E 1 HOLE OUTDOOR ROUN

Overview

RDT S211E 1 HOLE OUTDOOR ROUN
Also known as: 042269652361, S211E, RDTS211E

Specifications

Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Color: Silver
Threaded Outlet Diameter: 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 1