Threaded Rod Hanger, Wood Drilling, Bottom Mount (Vertical), For 3/" Rod

Item #: 0464073

Cat #: SSW38B

UPC: 781002175872

$ 4.50 EA
Company wide:
20,258 in stock
Documents & Guides
3/8" Diameter, Rod Hanger, Wood Bottom Mount, Material: Steel, Length: 2". *Dottie Part # 17587*

Overview

3/8" Diameter, Rod Hanger, Wood Bottom Mount, Material: Steel, Length: 2". *Dottie Part # 17587*

Wood Rod Hangers are carbon steel fasteners used in overhead applications where threaded rod is intended to be suspended. They are manufactured with a type-17 tip to provide easy installation in wood frame columns and beams. Suitable applications for use are electrical conduit and cable-tray applications, pipe hanging, fire protection, and suspension of HVAC equipment. For proper installation instructions and weight loads, reference the technical data sheet.

Also known as: 781002175872, SSW38B, DOTSSW38B, molly, Sammy, super screws, super boly, super screw, hangermate, taco screw

Specifications

Length: 2 in
Diameter: 3/8 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 3/8 in