
Rod Hanger, Bottom Mount with Nut, Steel, #3 for Purlins
Item #: 0464070
Cat #: SSM38BR
UPC: 781002175926
$ 5.52 EA
Company wide:
15,726
in stock
Documents & Guides
3/8" Diameter, Rod Hanger, Metal Bottom Mount, Material: Steel, Length: 1-1/2" *Dottie Part # 17592* Self Drilling
Overview
3/8" Diameter, Rod Hanger, Metal Bottom Mount, Material: Steel, Length: 1-1/2" *Dottie Part # 17592* Self Drilling
Steel Rod Hangers are designed for overhead applications where threaded rod needs to be suspended into structures involving steel joists and beams. These carbon steel fasteners are manufactured with a self-drilling tip that requires no pre-drilling and can easily be installed with a drill or screw gun. For proper installation and weight load data, reference technical data sheet.
Also known as: 781002175926, SSM38BR, DOTSSM38BR, strut buddy, sammys
Specifications
| Size: | 3/8 in |
| Length: | 1 1/2 in |
| Diameter: | 1/4 in |
| Material: | Steel |
| Size: | 3/8 in |
| Diameter: | 1/4 in |
| Length: | 1 1/2 in |
| Material: | Steel |