Power Relay, Open, 40A, 300VAC, 240VAC Coil, 2PDT, Type AA

Item #: 0464064

Cat #: 9575H3B000

UPC: 782114785744

$ 99.24 EA
Company wide:
17 in stock
Documents & Guides
Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 240V AC Coil.

Overview

Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 240V AC Coil.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114785744, 9575H3B000, CUT9575H3B000

Specifications

Mounting: Panel
Type: DPDT, Power Relay
Poles: 2
Volts AC Control: 240
Amps: 5, 40
Mounting: Panel
Poles: 2
Amps: 5, 40
Type: DPDT, Power Relay
Volts AC Control: 240