28" Hinged Cover W/lock

Item #: 0464060

Cat #: EN2860

UPC: 804428023142

$ 117.00 EA
Company wide:
14 in stock
Documents & Guides
28" Hinged Cover with Lock, Color: White. For use with 363475-01 Enclosure.

Overview

28" Hinged Cover with Lock, Color: White. For use with 363475-01 Enclosure.

Hinged door for on-q/legrand modular enclosures. Hinged and lockable, it offers an efficient and clean approach to finishing a structured wiring panel project.


Also known as: 804428023142, EN2860, ONQEN2860

Specifications

Size: 28 in
Type: Hinged, Hinged Cover
Size: 28 in
Type: Hinged, Hinged Cover