Weatherproof Box Extension, 1-Gang, (2) 1/2" Outlets, 1-7/8" Deep, Die Cast Aluminum

Item #: 0463969

Cat #: IHEF2-1

UPC: 042269393509

$ 92.67 EA
Company wide:
0 in stock
Documents & Guides
Single Gang Flanged Extension Adapter, 1-7/8 Inches Deep, Hub Size 1/2 Inch, 2 Outlets, 1 on Top and Bottom, with 1 Plug, Gasket, and Screws

Overview

Single Gang Flanged Extension Adapter, 1-7/8 Inches Deep, Hub Size 1/2 Inch, 2 Outlets, 1 on Top and Bottom, with 1 Plug, Gasket, and Screws
Also known as: 042269393509, IHEF2-1, RDTIHEF21

Specifications

Gangs: 1
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 2
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 2
Color: Silver
Threaded Outlet Diameter: 1/2 in