Self Drilling Screw Kit, #10, Square Drive, Zinc Plated, Steel

Item #: 0463955

Cat #: TK100DD

UPC: 781002177012

$ 81.63 EA
Company wide:
63 in stock
Documents & Guides
Self Drilling Screw Kit, #10, Square Drive, Zinc Plated, Steel, Includes: (75) 1/2", (50) 3/4", (40) 1", (30) 1-1/4", (25) 1-1/2", (20) 2", (1) IB2 Insert Bit

Overview

Self Drilling Screw Kit, #10, Square Drive, Zinc Plated, Steel, Includes: (75) 1/2", (50) 3/4", (40) 1", (30) 1-1/4", (25) 1-1/2", (20) 2", (1) IB2 Insert Bit

The TK100DD Kit features six different lengths of #10 Self Drilling Pan Head Square Drive screws. Their unique tip design allows them to drill, tap and fasten metal to metal objects in one operation without the need to pre-drill. They are manufactured from durable, cold-heading steel material and heat treated for optimum drill performance and thread forming.

Also known as: 781002177012, TK100DD, DOTTK100DD

Specifications

Length: 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in
Size: # 10
Screw Head: Pan
Material: Steel
Drive: Square
Finish: Zinc Plated
Length: 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in
Screw Head: Pan
Drive: Square
Size: # 10
Material: Steel
Finish: Zinc Plated