Self Drilling Screw Kit, Hex Head, Assorted #10, Zinc Plated

Item #: 0463954

Cat #: TK100

UPC: 781002177708

$ 29.84 EA
Company wide:
160 in stock
Documents & Guides
Self Drilling Screw Kit, Hex Head, Assorted #10, Zinc Plated, Includes: (75) 1/2 Inch, (50) 3/4 Inch, (40) 1 Inch, (30) 1-1/4 Inch, (25) 1-1/2 Inch, (20) 2 Inch, (1) MT10 Magnetic Driver

Overview

Self Drilling Screw Kit, Hex Head, Assorted #10, Zinc Plated, Includes: (75) 1/2 Inch, (50) 3/4 Inch, (40) 1 Inch, (30) 1-1/4 Inch, (25) 1-1/2 Inch, (20) 2 Inch, (1) MT10 Magnetic Driver

The TK100 Kit features six different lengths of #10 Self Drilling Hex Washer Head screws. Their unique tip design allows them to drill, tap and fasten metal to metal objects in one operation without the need to pre-drill. They are manufactured from durable, cold-heading steel material and heat treated for optimum drill performance and thread forming.

Also known as: 781002177708, TK100, DOTTK100

Specifications

Length: 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in
Size: 5/16 in
Screw Head: Hex
Material: Steel
Finish: Zinc Plated
Length: 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in
Screw Head: Hex
Finish: Zinc Plated
Size: 5/16 in
Material: Steel