Assorted Flat Washer Kit, Zinc Plated

Item #: 0463943

Cat #: FW2

UPC: 781002150503

$ 51.41 EA
Company wide:
115 in stock
Documents & Guides
Flat Washer Kit. 2 lbs of Assorted Zinc Plated Steel, Flat Washers. Includes: (7) Sizes: #8- 5/8". Includes: #8, #10, 1/4". 5/16", 3/8", 1/2", 5/8". Package Quantity: 1. *Dottie Part # 15050.*

Overview

Flat Washer Kit. 2 lbs of Assorted Zinc Plated Steel, Flat Washers. Includes: (7) Sizes: #8- 5/8". Includes: #8, #10, 1/4". 5/16", 3/8", 1/2", 5/8". Package Quantity: 1. *Dottie Part # 15050.*

The FW2 Kit is a 2lb Flat Washer Kit consisting of 6 different size flat washers. They are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured to the ASME B18.21.1 standard.

Also known as: 781002150503, FW2, DOTFW2

Specifications

Material: Steel
Material: Steel